Masonry, Tuck Pointer, 6 x 3/8 inch Tuck Pointer
- Mfr # 98
- Zoro # G015795165
product price:Â
$
10.29
/ea
Key Features
Features
Wood Handle
Length (In.)
6 in
Application
Masonry
Width (In.)
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98
- Zoro #
- G015795165
- UPC #
- 35965061988
- Country of Origin
- China
Dimensions
- Length (In.)
- 6 in
- Width (In.)
- 3/8"
Details
- Features
- Wood Handle
- Material
- Carbon Steel
- Application
- Masonry
Description
Masonry, Tuck Pointer, 6 x 3/8 inch Tuck Pointer
- Choose between wood and soft grip handle
- Variety of different sizes
- Created for constant use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.