Shop MARSHALLTOWN
See all product information
Create Account
Wood Clevis Handle, 72 inch Wood Handle, Clevis Style Handle, Clevis Adapter
- Mfr # 10
- Zoro # G815795136
product price:
$
52.99
/ea
Key Features
Features
Wood handle - standard clevis style adapter
Length (In.)
72 in
Material
Wood
Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10
- Zoro #
- G815795136
- UPC #
- 35965048422
- Country of Origin
- United States
- Features
- Wood handle - standard clevis style adapter
- Material
- Wood
- Application
- Concrete
Dimensions
- Length (In.)
- 72 in
Description
Wood Clevis Handle, 72 inch Wood Handle, Clevis Style Handle, Clevis Adapter
- Extend the reach of any tool with a clevis-style bracket
- Choose your preferred clevis connection style
- Pick between a 54” or 72” handle
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.