Zoro Homepage

Mason's Line Stretcher, Masonry Tool, Adjustable Line Stretcher

  • Mfr # ALS504

  • Zoro # G815795075


product price: $23.99
/ea

Key Features

Application
Masonry
Features
Adjustable - 4"-12"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS504
Zoro #
G815795075
UPC #
035965065047
Country of Origin
China

Details

Application
Masonry
Features
Adjustable - 4"-12"
Material
Aluminum

Description

Mason's Line Stretcher, Masonry Tool, Adjustable Line Stretcher


  • Stretch Mason’s Line between Line Blocks for a straight guiding line
  • Made from cast aluminum
  • Available in either MARSHALLTOWN or contractor-grade QLT brand
  • Choose your preferred style and size to suit your needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.