Shop MARSHALLTOWN
See all product information
Create Account
Mason's Line Winders, Line Winders, Line Winder with Handle, Braided Nylon Mason's Line Orange 250 Ft
- Mfr # 634
- Zoro # G216150565
product price:Â
$
20.29
/ea
Key Features
Length (In.)
250 ft
Application
Masonry, Archaeology
Color
Orange
Line Size
#18
Line Type
Braided Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634
- Zoro #
- G216150565
- UPC #
- 35965065849
- Country of Origin
- United States
- Item
- Mason's Line Winder
- Application
- Masonry, Archaeology
- Color
- Orange
- Line Type
- Braided Nylon
- Handle Style
- Tapered Handle
Dimensions
- Length (In.)
- 250 ft
- Line Size
- #18
Description
MARSHALLTOWN Masons Line Winders make it easy to store and place Masons Line at excavation sites. Our standard Mason's Line Winder has a tapered handle and comes with 250 of #18 orange Masons Line.
- Helps you store and place Mason's Line when excavating
- Braided Nylone Mason's Line Orange 250 ft
- Convenient metal cut-off blade
- Hand crank to quickly rewind mason's line
- Slot in the reel to hold the line in place
- Convenient hang hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.