Zoro Homepage

Mud Mixer, Die-Cast Mixer, Drywall Mixer

  • Mfr # DCM30

  • Zoro # G116146668


product price: $29.99
/ea

Key Features

Application
Drywall & Plastering
Blade Length
8 1/2 in
Material
Cast Aluminum
Length
30 in
Blade Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM30
Zoro #
G116146668
UPC #
35965049184
Country of Origin
China

Dimensions

Blade Length
8 1/2 in
Length
30 in
Blade Width
4 1/2 in

Details

Item
Mud Mixer
Application
Drywall & Plastering
Material
Cast Aluminum
Color
Silver

Description

The MARSHALLTOWN Die-Cast Mixer stirs and blends paint, drywall mud, and concrete products. This mixer fits all 716" or larger slow speed drill. The blade measures 8-1/2" x 4-1/2" with length of 30 inches.


  • Ideal for stirring drywall compounds, paints and acoustics
  • Fits any 7/16 in or larger slow speed drills (500 rmp)
  • Blade measures 8-1/2" x 4-1/2"
  • 30 in shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.