Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 1"Sz
- Mfr # QZD32B
- Zoro # G323357994
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Interchangeable Head Type
Square Ratcheting
Head Offset Angle
0 Degrees
Finish
Black Oxide
Drive Size
1 in
Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZD32B
- Zoro #
- G323357994
- UPC #
- 662459937070
- Country of Origin
- United States
Dimensions
- Drive Size
- 1 in
- Size
- 1 in
- Overall Length
- 2 15/16 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
- Bottle Size
- 1 in
- Size - Alpha
- 1 in
Details
- Interchangeable Head Type
- Square Ratcheting
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Item
- Williams Interchangeable Torque Wrench Head: Ratchet: 1 inch Drive Size - Z Shank
- Measurement Type
- SAE
- Material
- Steel
- Maximum Torque
- 480 lb-ft
- Number of Points
- 4
- Shell Material
- Steel
Description
Williams Interchangeable Torque Wrench Head: Ratchet: 1 inch Drive Size - Z Shank, Drive Size 1 in, Size 1 in, Overall Length 2 15/16 in, Maximum Torque 480 lb-ft, 0 Degrees , Square Ratcheting, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.