Plastic Notched Trowel, Flooring Trowel, Tiling Trowel, Adhesives Trowel, V Notch, 1/4 inch Notch
- Mfr # 6275
- Zoro # G015733846
product price:
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Length (In.)
9/1/2002
Width (In.)
4/1/2004
Material
Plastic
For Use With
Adhesive & Tiling
Features
V-Notch; 1/4" Notches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6275
- Zoro #
- G015733846
- UPC #
- 35965062756
- Country of Origin
- United States
- Material
- Plastic
- For Use With
- Adhesive & Tiling
- Features
- V-Notch; 1/4" Notches
- Application
- Flooring
- Notch Style
- V-Shape
Dimensions
- Length (In.)
- 9/1/2002
- Width (In.)
- 4/1/2004
- Blade Size
- 9 1/2" x 4 1/4"
- Notch Size
- 1/4" x 1/4"
Description
Plastic Notched Trowel, Flooring Trowel, Tiling Trowel, Adhesives Trowel, V Notch, 1/4 inch Notch
- Choose between a Square or V-Shape notch trowel
- Square notched trowel: 11" x 51⁄2" blade size
- V-Shape notch trowel: 91⁄2" x 41⁄4" blade size
- Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.