Shop PERFORMANCE TOOL
Create Account
11 in. Universal Double Box End Wrench
- Mfr # W30789
- Zoro # G124235712
product price:Â
$
19.75
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
- W30789
- Zoro #
- G124235712
- UPC #
- 039564146794
- Country of Origin
- China
Description
The Performance Tool W30789 is an 11 inch Universal Double Box Wrench featuring 18 tapered openings for various fasteners. This wrench accommodates standard hex head fasteners from 5/16 inch to 7/8 inch and 8mm to 22mm in diameter. Its unique open-end design also fits eye-bolts, hooks, J-bolts, cup hooks, wing nuts, and square end fasteners up to 1.5 inches long. With a low-profile, extended-length pattern, it provides maximum torque even in tight spaces. Ideal for a wide range of applications including home improvement, construction, automotive, and general repair. Total length: 10-3/4-inch (270mm); 5/16-inch (8mm) profile.