
Plastic Notched Trowel, Flooring Trowel, Tiling Trowel, Adhesives Trowel, V Notch, 3/16 inch Notch
Mfr # 6262
Zoro # G415733897
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Material
Plastic
Application
Flooring
Features
V Notches; 3/16" notch
Notch Style
V-Shape
Blade Size
9 1/2" x 4 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6262
Zoro #
G415733897
UPC #
35965062626
Country of Origin
United States
Dimensions
Blade Size
9 1/2" x 4 1/4"
Notch Size
3/16" x 3/16"
Details
Material
Plastic
Application
Flooring
Features
V Notches; 3/16" notch
Notch Style
V-Shape
Description
Plastic Notched Trowel, Flooring Trowel, Tiling Trowel, Adhesives Trowel, V Notch, 3/16 inch Notch
- Choose between a Square or V-Shape notch trowel
- Square notched trowel: 11" x 51⁄2" blade size
- V-Shape notch trowel: 91⁄2" x 41⁄4" blade size
- Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.