Shop BIG HORN
See all product information
Create Account
Adjustable Spokeshave with Rosewood Handle
- Mfr # 19364
- Zoro # G823363303
product price:Â
$
55.69
/ea
Key Features
Material
Forged Steel
Overall Length
15-1/2 in
Blade Material
440 C Forged Stainless Steel
Bottom Design
Flat
Handle Material
Rosewood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19364
- Zoro #
- G823363303
- UPC #
- 766565193648
- Country of Origin
- China
- Material
- Forged Steel
- Blade Material
- 440 C Forged Stainless Steel
- Bottom Design
- Flat
- Handle Material
- Rosewood
- Item
- Spokeshave
Dimensions
- Overall Length
- 15-1/2 in
- Height
- 4-1/4 in
- Blade Width
- 1-1/2 in
Description
The Big Horn 19364 Adjustable Spokeshave is designed for smooth and controlled shaping of straight and curved workpieces including spindles, edges, tool handles, and furniture components. Its flat-bottom body maintains consistent contact with the material, allowing for accurate planing, chamfering, and fine trimming without chatter. The precision-machined aluminum alloy body provides stable blade support while dual independent brass adjustment screws allow fine control over cutting depth and skew. A 1/8" thick 440C stainless steel blade is hardened, tempered, and finely ground to deliver sharp, reliable cutting performance straight out of the box. Contoured rosewood handles and an integrated thumb rest enhance comfort and control, making this spokeshave a dependable choice for detailed woodworking and finishing tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.