Shop MARSHALLTOWN
See all product information
Create Account
Plastic Putty Knife, Drywall Knife, EIFS Putty Knife, 1 1/2 inch Knife
- Mfr # 6267
- Zoro # G815495463
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Blade Material
Plastic
Application
EIFS
Features
Plastic Blade
Size
1 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6267
- Zoro #
- G815495463
- UPC #
- 35965062671
- Country of Origin
- United States
Dimensions
- Blade Length
- 1 1/2"
- Size
- 1 1/2"
Details
- Blade Material
- Plastic
- Application
- EIFS
- Features
- Plastic Blade
Description
Plastic Putty Knife, Drywall Knife, EIFS Putty Knife, 1 1/2 inch Knife
- Choose stainless steel, plastic, or carbon steel blade material
- Pick a flex, flex scraper, full flex, plastic, or stiff knife
- Handle comes in plastic, polypropylene, soft grip, or a 6-in-1 tool
- Variety of different sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.