
Plastic Putty Knife Set, Flex, 2, 4, 6" W, 3 Pc
Mfr # PKS
Zoro # G722379511
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Blade Width
2, 4, 6
Includes
3 Putty Knives, 2, 4, 6
Blade Shape
Tapered
Color
White
Material
High-Impact Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKS
Zoro #
G722379511
UPC #
035965282345
Country of Origin
United States
Dimensions
Blade Width
2, 4, 6
Details
Includes
3 Putty Knives, 2, 4, 6
Blade Shape
Tapered
Item
Putty Knife Set
Color
White
Material
High-Impact Polystyrene
Application
Drywall & Taping
Description
The Plastic Putty Knives have a tapered, flexible blade with a comfortable grip that resists bending and breaking.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.