
Pool Trowel, Blue Steel, Concrete Trowel, 14 x 4 inch Trowel, 6 Rivets
Mfr # PT144B
Zoro # G215795125
product price:Â $34.09
/eaKey Features
Blade Width
4"
Width (In.)
4"
Blade Length
14"
Application
Concrete
Material
Blue Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT144B
Zoro #
G215795125
UPC #
35965031158
Country of Origin
United States
Dimensions
Blade Width
4"
Width (In.)
4"
Blade Length
14"
Length (In.)
14"
Details
Application
Concrete
Material
Blue Steel
End Type
Pool
Features
6 Rivets;
Handle Style
Wood
Number of Rivets
6 Rivets;
Description
Pool Trowel, Blue Steel, Concrete Trowel, 14 x 4 inch Trowel, 6 Rivets
- Blue steel blade material
- Comes in a soft grip or wood handle
- Choose from a variety of sizes
- Rivets range from 3-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.