Pool Trowel, Blue Steel, Concrete Trowel, 20 x 5 inch inch Trowel, 12 Rivets

  • Mfr # SP205B

  • Zoro # G515795061


product price:  $70.45
/ea

Key Features

End Type
Pool
Length (In.)
20
Width (In.)
5
Material
Blue Steel
Blade Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP205B
Zoro #
G515795061
UPC #
35965031325
Country of Origin
United States

Dimensions

Length (In.)
20
Width (In.)
5
Blade Width
5"
Blade Length
20"

Details

End Type
Pool
Material
Blue Steel
Application
Concrete
Features
12 Rivets;
Handle Style
Wood
Number of Rivets
12 Rivets;

Description

Pool Trowel, Blue Steel, Concrete Trowel, 20 x 5 inch inch Trowel, 12 Rivets


  • High Carbon Steel, Golden Stainless Steel, Blue Steel, or Bright Stainless Steel blade material
  • Choose from a variety of sizes
  • Comes in a DuraSoft®, straight DuraSoft®, DuraCork®, or wood handle
  • Rivets range from 3-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.