Pool Trowel, Carbon Steel, Concrete Trowel, 10 x 3 inch Trowel, 3 Rivets

  • Mfr # SP10SD

  • Zoro # G715795267


product price:  $50.89
/ea

Key Features

Material
Carbon Steel
Width (In.)
3"
Application
Concrete
Blade Width
3"
Blade Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP10SD
Zoro #
G715795267
UPC #
35965031097
Country of Origin
United States

Dimensions

Width (In.)
3"
Blade Width
3"
Blade Length
10"
Length (In.)
10"

Details

Material
Carbon Steel
Application
Concrete
End Type
Pool
Features
3 Rivets;
Number of Rivets
3 Rivets;
Handle Style
DuraSoft

Description

Pool Trowel, Carbon Steel, Concrete Trowel, 10 x 3 inch Trowel, 3 Rivets


  • High Carbon Steel, Golden Stainless Steel, Blue Steel, or Bright Stainless Steel blade material
  • Choose from a variety of sizes
  • Comes in a DuraSoft®, straight DuraSoft®, DuraCork®, or wood handle
  • Rivets range from 3-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.