Shop MARSHALLTOWN
See all product information
Create Account
Pool Trowel, Carbon Steel, Concrete Trowel, 14 x 4 inch Trowel, 6 Rivets
- Mfr # SP14
- Zoro # G415795178
product price:Â
$
54.79
/ea
Key Features
Length (In.)
14
Width (In.)
4
Material
Carbon Steel
Application
Concrete
Features
6 Rivets;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP14
- Zoro #
- G415795178
- UPC #
- 35965031141
- Country of Origin
- United States
- Material
- Carbon Steel
- Application
- Concrete
- Features
- 6 Rivets;
Dimensions
- Length (In.)
- 14
- Width (In.)
- 4
Description
Pool Trowel, Carbon Steel, Concrete Trowel, 14 x 4 inch Trowel, 6 Rivets
- High Carbon Steel, Golden Stainless Steel, Blue Steel, or Bright Stainless Steel blade material
- Choose from a variety of sizes
- Comes in a DuraSoft®, straight DuraSoft®, DuraCork®, or wood handle
- Rivets range from 3-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.