Shop MARSHALLTOWN
See all product information
Create Account
Power Screed Shockwave
- Mfr # 33549
- Zoro # G924213170
product price:Â
$
2,826.99
/ea
Free Shipping & Returns
Key Features
Battery Series
XGT(R)
Housing Color
Blue, Gray
Voltage
40V
Number of Batteries Included
1
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33549
- Zoro #
- G924213170
- UPC #
- 035965335492
- Country of Origin
- United States
- Battery Series
- XGT(R)
- Housing Color
- Blue, Gray
- Voltage
- 40V
- Number of Batteries Included
- 1
- Power Source
- Cordless
- Item
- Power Screed Shockwave
- Cordless Tool Kit Contents
- Battery, Charger, Shockwave(TM) E40V Power Screed Unit
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Power Screed Shockwave, Voltage 40V, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Charger, Shockwave(TM) E40V Power Screed Unit, Battery Series XGT(R), Number of Batteries Included 1, Charger Included Yes, Power Source Cordless, Housing Color Blue, Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.