Power Trowel Accessories
Mfr # 27993
Zoro # G703530207
product price: $5,262.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Application
Concrete Surfaces
Blade Length
8 in
Blade Width
18 in
Tool Weight
222 lb
Includes
Combination Power Trowel Blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27993
Zoro #
G703530207
UPC #
035965279932
Country of Origin
United States
Dimensions
Blade Length
8 in
Blade Width
18 in
Ring Diameter
36 in
Details
Item
Power Trowel Accessories
Application
Concrete Surfaces
Tool Weight
222 lb
Includes
Combination Power Trowel Blades
Number of Blades
4
Horsepower
5 hp
Fuel Tank Capacity
0.82 gal
Maximum Speed
130 RPM
Engine Type
Gas
Description
Power Trowel Accessories, Ring Diameter 36 in, Blade Length 8 in, Engine Type Gas, Horsepower 5 hp, Blade Width 18 in, Application Concrete Surfaces, Fuel Tank Capacity 0.82 gal, Includes Combination Power Trowel Blades, Maximum Speed 130 RPM, Number of Blades 4, Tool Weight 222 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.