Power Trowels
- Mfr # 27989
- Zoro # G323357161
product price:Â
$
6,058.99
/ea
Key Features
Blade Length
8 in
Blade Pitch Adjustment
Lever
Maximum Speed
130 RPM
Horsepower
14 hp
Overall Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27989
- Zoro #
- G323357161
- UPC #
- 035965279895
- Country of Origin
- United States
- Blade Pitch Adjustment
- Lever
- Maximum Speed
- 130 RPM
- Horsepower
- 14 hp
- Item
- Walk-Behind Concrete Trowel
- Tool Style
- Walk-Behind
- Trowel Adjustment Type
- Lever
- Includes
- Combination Blades
- Engine Type
- Gas
- Engine Displacement - Maximum
- 450 cc
- Application
- Surface Finishing
- Number of Blades
- 4
- Tool Weight
- 294 lb
- Engine Displacement - Minimum
- 390 cc
Dimensions
- Blade Length
- 8 in
- Overall Height
- 46 in
- Blade Width
- 18 in
- Ring Diameter
- 46 in
Description
Walk-Behind Concrete Trowel, Ring Diameter 46 in, Blade Length 8 in, Engine Type Gas, Horsepower 14 hp, Blade Width 18 in, Application Surface Finishing, Includes Combination Blades, Maximum Speed 130 RPM, Number of Blades 4, Tool Weight 294 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.