Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Deep Impact Socket
- Mfr # 497822
- Zoro # G323584437
original price:Â $5.24 , new price: $4.72 , 9 percent off
new price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497822
- Zoro #
- G323584437
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497822, Deep Impact Socket This 11/16 inch deep impact socket is built for 1/2 inch drive impact applications where fasteners sit below the surface. The 6-point design helps maintain a solid grip on fastener flats for dependable torque transfer. With an overall length of 78mm (3.07 inches), it provides added reach while keeping size identification simple thanks to permanently stamped markings. A heat-treated construction and matte black oxide coating support long-term durability in professional toolboxes. Key Benefits 11/16 inch 6-point impact socket reduces rounding and improves fastener engagement. 1/2 inch drive size suits common impact tools and professional shop setups. Deep 78mm (3.07 inch) length reaches recessed fasteners more easily. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and helps resist corrosion over time. Permanently stamped size markings support quick identification and better tool organization. SKU 497822 is designed for heavy use by professional technicians, combining a deep profile with a 6-point impact-ready shape for consistent performance. Its identification markings, protective finish, and durable build make it a reliable choice when you need repeatable results in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.