Zoro Homepage

Proscape Round Point Folding Shovel, Snow Shovel, Gardening Shovel

  • Mfr # FOLDRPS

  • Zoro # G516553769


original price: $44.95
5% off
new price: $42.69
/ea

Key Features

Blade Material
Steel
Includes
Travel Tote for transportation
Finish
Powder Coated
Application
Snow, Gardening
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOLDRPS
Zoro #
G516553769
UPC #
35965324625
Country of Origin
China

Dimensions

Length
23 in

Details

Blade Material
Steel
Includes
Travel Tote for transportation
Finish
Powder Coated
Application
Snow, Gardening
Color
Black
Item
Snow Shovel

Description

The MARSHALLTOWN Proscape Round Point Folding Shovel is the ideal shovel for all seasons of the year. Whether you are gardening or stuck in snow, this shovel is useful and easy to use. The Proscape Round Point Folding Shovel is made of heavy gauge, powder coated carbon steel and features a comfortable, easy-grip handle. The twist and lock collar allows the blade to be locked at a 90-degree angle or in its folded position. The angled blade can be used as a shovel, hoe, pick or saw. The serrated edge of the blade easily breaks through tough surfaces, such as packed ground and roots. This shovel has an ultra-low profile compact design with an overall length of 23 584 mm and can easily be stored because of its three-way folding design. Every shovel comes with a travel tote for convenient transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.