Push Button Handle Adapter, Clevis Handle Adapter, Concrete Tools Handle Adapter, 1 3/8 inch Handle
- Mfr # FT6
- Zoro # G215795200
product price:Â
$
19.45
/ea
Key Features
For Use With
Concrete Tools
Color
Gray
Application
Concrete
Features
Powder Coated; Push Button Adapter
Outside Diameter
1 3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT6
- Zoro #
- G215795200
- UPC #
- 35965048088
- Country of Origin
- China
- For Use With
- Concrete Tools
- Color
- Gray
- Application
- Concrete
- Features
- Powder Coated; Push Button Adapter
Dimensions
- Outside Diameter
- 1 3/8"
Description
Push Button Handle Adapter, Clevis Handle Adapter, Concrete Tools Handle Adapter, 1 3/8 inch Handle
- Fits Bull Floats, Fresnos, Brooms, and many other MARSHALLTOWN tools
- Choose your preferred adapter type and pole/handle compatibility
- Clevis adapter available in our contractor-grade QLT brand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.