Shop MILWAUKEE TOOL
See all product information
Create Account
Socket Adapter, Steel, 2" L, 1/2" Drive
- Mfr # 48-32-5734
- Zoro # G310934900
product price:Â
$
3.79
/ea
Sold in multiples of 10 for
$37.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 in
Output Drive Size
1/2 in
Number of Pieces
10
Measurement Type
SAE
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-5734
- Zoro #
- G310934900
- UPC #
- 045242605729
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 in
- Output Drive Size
- 1/2 in
- Input Drive Size
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Number of Pieces
- 10
- Item
- Socket Adapter
- Measurement Type
- SAE
- Drive Type
- Impact
- Output Drive Shape
- Square
- Material
- Steel
- Input Drive Shape
- Hex
- Impact Rated Status
- Impact Rated
- Series
- SHOCKWAVE(TM) Impact Duty
- Includes Locking
- Locking Not Included
- Includes Insulation
- Not Insulated
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Input Drive Gender
- Male
- Output Drive Gender
- Male
- Finish
- Black Finish
- Shell Material
- Steel
Description
Shockwave 1/4 to 1/2 Socket Adapter-BK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.