QLT Notched Squeegee, 36 in Blade, 1/8 in V-Notch
- Mfr # 16847
- Zoro # G823361958
product price:Â
$
77.45
/ea
Key Features
Application
Meter materials for epoxy floors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16847
- Zoro #
- G823361958
- UPC #
- 35965068475
- Country of Origin
- United States
- Item
- Notched Squeegee
- Application
- Meter materials for epoxy floors
Dimensions
- Size
- 1/8 in
- Squeegee Blade Width
- 36 in
Description
The QLT Notched Squeegees is made to meter materials for epoxy floors. This tool has accurate notches to bring you ease in material management. All the notches are V-shaped and come in several sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.