Shop MARSHALLTOWN
See all product information
Create Account
Replacement Weight
- Mfr # 25219
- Zoro # G123359839
product price:Â
$
25.29
/ea
Key Features
Features
4 lb Weight, Adapt to Changing Concrete Conditions
Compatible Product Type
Rock 'N' Roller(R)
Overall Width
2 1/2 in
Overall Diameter
2 1/2 in
Product Type
Replacement Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25219
- Zoro #
- G123359839
- UPC #
- 755719172790
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/2 in
- Overall Diameter
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Overall Height
- 3 1/5 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
- Fits Chest Size
- 4 lb Weight, Adapt to Changing Concrete Conditions
Details
- Features
- 4 lb Weight, Adapt to Changing Concrete Conditions
- Compatible Product Type
- Rock 'N' Roller(R)
- Item
- Replacement Weight
- Product Type
- Replacement Weight
- Compatible Manufacturer Part Number
- REDRR105, REDRR110, REDRR120, REDRR125, REDRR130, REDRR140, REDRR145, REDRR150, REDRR155, REDRR160, REDRR170, REDRR180TX
Description
Replacement Weight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.