Shop MARSHALLTOWN
See all product information
Create Account
Ribbon Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, Paint Mixer, 16 x 2 inch Mixer
- Mfr # RM771
- Zoro # G815733855
product price:
$
19.59
/ea
Key Features
Application
Drywall
Length (In.)
16"
Material
Plated Steel
Blade Material
Plated Steel
For Use With
Drywall Mud; Paint; Coatings; Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM771
- Zoro #
- G815733855
- UPC #
- 35965145718
- Country of Origin
- China
- Application
- Drywall
- Material
- Plated Steel
- Blade Material
- Plated Steel
- For Use With
- Drywall Mud; Paint; Coatings; Adhesives
- Features
- Fits 3/8" or larger Speed Drill;
Dimensions
- Size
- 2" x 16"
- Length (In.)
- 16"
- Width
- 2"
Description
Ribbon Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, Paint Mixer, 16 x 2 inch Mixer
- High quality plated steel material
- Choose brand and size
- MARSHALLTOWN 2" and 3" fit a 3⁄8" or larger speed drill; 4" and 5" fit a 1⁄2" or larger speed drill
- WAL-BOARD TOOLS 2", 21⁄4", 4", and 51⁄4” fit a 1⁄2" drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.