Ribbon Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, Paint Mixer, 30 x 5 inch Mixer

  • Mfr # RM773

  • Zoro # G922379526


product price:  $53.25
/ea

Key Features

Application
Drywall
Color
Silver
Length
30
Standards
Fits 3/8 or larger Speed Drill
Width
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM773
Zoro #
G922379526
UPC #
035965145732
Country of Origin
China

Dimensions

Size
5 x 30
Length
30
Width
5

Details

Item
Ribbon Mixer
Application
Drywall
Color
Silver
Standards
Fits 3/8 or larger Speed Drill
Material
Plated Steel
For Use With
Drywall Mud, Paint, Coastings, Adhesives

Description

With the ability to finely mix all kinds of material, this innovative ribbon design ensures an even mix and is ideal for a range of applications such as drywall mud, paint and EIFS adhesives, and coatings. Made from high quality plated steel, the MARSHALLTOWN Ribbon Mixer creates efficiency and consistently on the job working best at 500-900 RPM. The 2" and 3" fit a 3⁄8" or larger speed drill, and the 4" and 5" fit a 1⁄2" or larger speed drill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.