RockWarrior 6 in Utility Saw, Drywall Saw, Jab Saw
- Mfr # RW2.0
- Zoro # G623361929
product price:Â
$
13.45
/ea
Key Features
Hand Saw Application
Cutting and Repairing Damaged Drywall
Blade Material
High Carbon Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW2.0
- Zoro #
- G623361929
- UPC #
- 35965295628
- Country of Origin
- China
Details
- Hand Saw Application
- Cutting and Repairing Damaged Drywall
- Blade Material
- High Carbon Steel
- Item
- Drywall Utility Saw
- Color
- Red
Description
The MARSHALLTOWN RockWarrior 2.0 is new and improved. It features a more ergonomic soft grip handle for your comfort and helps reduce fatigue. Cuts drywall and almost any non-metallic material. The high carbon steel blade is tempered and has a beveled point and cuts in both directions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.