This item is Discontinued.

Marshalltown Roller Screed Tube, Size 240 RS14TUBE20

Roller Screed Tube, Size 240 (Discontinued)

  • Mfr # RS14TUBE20
  • Zoro # G3922473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS14TUBE20
Zoro #
G3922473
UPC #
035965094481
Country of Origin
United States

Dimensions

Size
240"

Details

Type
Masonry
Application
Concrete Finishing
For Use With
Fresh Concrete
Item
Roller Screed Tube
Construction
Aluminum
Characteristics
Indoor/Outdoor
Number of Pieces
1
Product Type
Roller Screed Tube

Description

Roller Screed Tube, Product Type Roller Screed Tube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.