This item is Discontinued.

Marshalltown Scraper, Flexible, 4", Carbon Steel M7405

Scraper, Flexible, 4", Carbon Steel (Discontinued)

  • Mfr # M7405
  • Zoro # G9750063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M7405
Zoro #
G9750063
UPC #
035965050791
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4 in
Blade Length
3 1/4 in
Handle Length
4 in
Overall Length
8 1/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Rosewood
Color
Natural
Blade Type
Full Tang
No. of Edges
1
Nonsparking
No
Handle Design
Weighted
Knife / Scraper Sub-Category
Scrapers
Putty Knife/Scraper Blade Flexibility
Flexible

Description

Scraper, Blade Length 3 1/4 in, Blade Material Carbon Steel, Blade Width 4 in, Handle Length 4 in, Handle Material Rosewood, Overall Length 8 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.