Seal Coater Broom
Mfr # RED700373
Zoro # G4449261
product price:Â $67.39
/eaKey Features
Bristle Material
Synthetic Plastic
Length (In.)
72 in
Construction
Wood Handle, Synthetic Fill
Includes
Wood Handle
Features
All Parts Replaceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RED700373
Zoro #
G4449261
UPC #
755719171984
Country of Origin
United States
Dimensions
Length (In.)
72 in
Broom Handle Length
72 in
Bristle or Blade Height
2 1/2 in
Bristle or Blade Width
36 in
Details
Bristle Material
Synthetic Plastic
Item
Push Broom
Construction
Wood Handle, Synthetic Fill
Includes
Wood Handle
Features
All Parts Replaceable
For Surface Texture
For Applying Asphalt Seal Coating
Push or Pull Function
Pull, Push
Body Material
Wood
Blade Shape
Straight
Surface Type
For Applying Asphalt Seal Coating
Description
Sealcoat Broom, Blade Shape Straight, Body Material Wood, Bristle or Blade Material Synthetic Plastic, Bristle or Blade Width 36 in, Handle Length 72 in, Includes Wood Handle, Product Type Seal Coating Broom, Push or Pull Function Pull, Push, Bristle or Blade Height 2 1/2 in, Features All Parts Replaceable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.