Zoro Homepage

Tamper, 34 x 8 In, Splash-Way Grill

  • Mfr # MT34

  • Zoro # G4436004


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Used To Embed Exposed Aggregate
Width (In.)
8 in
Number of Pieces
1
Length (In.)
34 in
For Use With
Hand Floats, Finish Trowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT34
Zoro #
G4436004
UPC #
035965087285
Country of Origin
China

Dimensions

Width (In.)
8 in
Length (In.)
34 in
Size
34 x 8"
Handle Length
7 1/2 in
Overall Length
34 in
Overall Height
32 in
Overall Width
8 in

Details

Application
Used To Embed Exposed Aggregate
Item
Tamper
Number of Pieces
1
For Use With
Hand Floats, Finish Trowels
Construction
Reinforced Splash-Way Grill
Product Type
Tamper
Body Material
Rubber (Handle)

Description

This Marshalltown MT34 34 x 8 In. Splash-Way Grill Tamper is the perfect tool for smoothing and finishing concrete surfaces. The reinforced splash-way grill ensures that this tamper will last a long time. This tamper has an application of used to embed exposed aggregate. It is constructed with a 34 x 8 in. size and a 8 in width. If you are looking for a high quality, durable concrete finishing tool, then the Marshalltown MT34 34 x 8 In. Splash-Way Grill Tamper is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.