Wood Backed Concrete Brooms, Nylon Concrete Broom, Texture Broom, 24 inch Broom
- Mfr # 6560
- Zoro # G715795069
product price:Â
$
40.39
/ea
Key Features
Application
Concrete
Overall Length
24"
Material
Nylon; Hardwood
Thread Size
15/16"
Features
Memory resistant bristles - return to shape with boiling water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6560
- Zoro #
- G715795069
- UPC #
- 35965273978
- Country of Origin
- United States
Dimensions
- Overall Length
- 24"
- Thread Size
- 15/16"
- Broom Size
- 24"
Details
- Application
- Concrete
- Material
- Nylon; Hardwood
- Features
- Memory resistant bristles - return to shape with boiling water
Description
Wood Backed Concrete Brooms, Nylon Concrete Broom, Texture Broom, 24 inch Broom
- Use to add texture to newly finished concrete
- Black polypropylene and horsehair bristles apply a non-slip finish
- Green nylon bristles are memory resistant and apply a light texture to concrete
- All bristle options have broom heads with a threaded hole that accepts standard broom handles*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.