Trowel AP753H Concrete Placer with Hook; Aluminum - 19.5 x 4 in.

  • Mfr # AP753H
  • Zoro # G804165438
product price: 
$
88.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP753H
Zoro #
G804165438
UPC #
35965037396
Country of Origin
China

Description

Concrete Placer with Hook, Aluminum - 19.5 x 4 in.

Aluminum construction, powder coated. Braced for additional strength. Soft grip end-cap.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Concrete Placer with Hook, Aluminum - 19.5 x 4 in.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Country Of Origin: USA
  • Handle Material: Aluminum
  • Length (in): 60
  • Material: Aluminum
  • Width (in): 19.5
  • Weight: 6.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews