Shop MARSHALLTOWN
See all product information
Create Account
36 in Large Concrete Finishing Broom
- Mfr # 6631
- Zoro # G623361998
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Includes
All brooms come with a strong, adjustable handle socket
Application
Applying a long grain finish to large concrete slabs
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6631
- Zoro #
- G623361998
- UPC #
- 35965066310
- Country of Origin
- United States
Dimensions
- Length
- 36 in
Details
- Item
- Concrete Finishing Broom
- Includes
- All brooms come with a strong, adjustable handle socket
- Application
- Applying a long grain finish to large concrete slabs
Description
Applying a long grain finish to large concrete slabs is easy with MARSHALLTOWN's Large Concrete Brooms, available in three sizes that feature three rows of 3 in (76 mm) long, soft plastic bristles. They come equipped with a strong, adjustable threaded handle socket that fits any 15/16 in (24 mm) diameter standard threaded handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.