Decorative Concrete Roller

  • Mfr # 25226
  • Zoro # G723357273
product price: 
$
1,405.99
/ea
Free Shipping & Returns

Key Features

Kit Contents
(2) Weights, Frame with Weight Poles, Push-Button Adapter, Roller
Product Type
Rock 'N' Roller(R)
For Push Button Adapter Size
1 3/4 in
Compatible Product Type
Male Threaded Adapter-Push Button Handle
Roller Width
11 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25226
Zoro #
G723357273
UPC #
755719172400
Country of Origin
United States
Kit Contents
(2) Weights, Frame with Weight Poles, Push-Button Adapter, Roller
Item
Decorative Concrete Roller
Product Type
Rock 'N' Roller(R)
Compatible Product Type
Male Threaded Adapter-Push Button Handle
Imprint Pattern
Cobblestone

Dimensions

For Push Button Adapter Size
1 3/4 in
Roller Width
11 5/16 in

Description

Decorative Concrete Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews