Trowel, Corner, Outside

  • Mfr # 25D

  • Zoro # G0370937


product price:  $20.25
/ea

Key Features

Features
Lightweight
Type
Flexible
Application
For Embedding Tape and Smoothing Out Final Layer of Mud To Taped Corners
Handle Design
Straight With Integral Finger Guard
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25D
Zoro #
G0370937
UPC #
035965053259
Country of Origin
United States

Dimensions

Width (In.)
3 in
Length (In.)
5 in
Blade Length
5 in
Handle Length
5 in
Blade Width
3 3/4 in

Details

Item
Outside Corner Trowel
Features
Lightweight
Type
Flexible
Application
For Embedding Tape and Smoothing Out Final Layer of Mud To Taped Corners
Handle Design
Straight With Integral Finger Guard
Handle
DuraSoft(R)
Blade Material
Stainless Steel
Characteristics
Blade Set at 80 Degrees Angle, Flexes to Form 90 Degrees Corner During Use
Product Type
Trowel
Notch Shape
Flat
Handle Material
DuraSoft
Blade Shape
Outside Corner
Handle Style
Tapered
Compatible Primary Material
Drywall, Plaster

Description

Outside Corner Trowel, Blade Length 5 in, Blade Material Stainless Steel, Blade Shape Outside Corner, Blade Width 3 3/4 in, Compatible Primary Material Drywall, Plaster, Features Lightweight, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Trowel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.