Two Blade Mixer, Fan Blade Mixer, Mud Mixer, Drywall Mixer, Plaster Mixer, 11 inches Mixer

  • Mfr # FM774

  • Zoro # G115733968


product price:  $26.15
/ea

Key Features

Application
Drywall
Features
Zinc Plated
Length (In.)
11"
Blade Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM774
Zoro #
G115733968
UPC #
35965145749
Country of Origin
China

Dimensions

Length (In.)
11"

Details

Application
Drywall
Features
Zinc Plated
Blade Material
Carbon Steel

Description

Two Blade Mixer, Fan Blade Mixer, Mud Mixer, Drywall Mixer, Plaster Mixer, 11 inches Mixer


  • Two Fan Blade Mixer comes in 64mm x 279mm or a 127mm x 610mm size
  • Three Fan Blade Mixer has 127mm fans and a 610mm x 10mm shaft
  • Cyclone Mixers wheel is 67mm diameter with a 279mm shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.