Wood Backed Concrete Brooms, Nylon Concrete Broom, Texture Broom, 36 inch Broom

  • Mfr # 6561

  • Zoro # G315795056


product price:  $50.85
/ea

Key Features

Application
Concrete
Overall Length
36"
Material
Nylon; Hardwood
Thread Size
15/16"
Features
Memory resistant bristles - return to shape with boiling water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6561
Zoro #
G315795056
UPC #
35965273985
Country of Origin
United States

Dimensions

Overall Length
36"
Thread Size
15/16"
Broom Size
36"

Details

Application
Concrete
Material
Nylon; Hardwood
Features
Memory resistant bristles - return to shape with boiling water

Description

Wood Backed Concrete Brooms, Nylon Concrete Broom, Texture Broom, 36 inch Broom


  • Use to add texture to newly finished concrete
  • Black polypropylene and horsehair bristles apply a non-slip finish
  • Green nylon bristles are memory resistant and apply a light texture to concrete
  • All bristle options have broom heads with a threaded hole that accepts standard broom handles*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.