Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale and Storage Case

  • Mfr # CP-45

  • Zoro # G204121003


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-45
Zoro #
G204121003
UPC #
750668012814
Country of Origin
China

Description

The Measure Loupe from the Carson PRO Series is an LED and UV lighted eye loupe that contains a removable reticle scale. This hand-held lighted loupe contains a high powered 11.5x magnification and is great for inspecting close details for numerous hobbies and tasks. The lens is made of a high grade optical glass that contains an anti-reflection coating for sharp and distortion-free viewing. The removable reticle scale is measured in both inches and millimeters. The MeasureLoupe is an ideal lighted magnifier for jewelers, stamp and coin collectors, rock and nature study, identifying patterns on fabrics, counting threads, printing, examining film slides, model building, electronics, inspecting circuit boards for soldering defects, identifying counterfeit currency and other crafts and tasks. It is powered by 3 AAA batteries (not included). It comes included with a zippered protective pouch with a carabiner clip attachment so you can hook it onto your backpack or belt loop. The protective pouch will help protect the glass lens from damage, dust and debris. At Carson, we strive to make sure our customers are 100% satisfied with the quality of our magnifiers. We are so confident in our magnifiers that we back them with a Lifetime Limited Warranty! Carson will repair or replace your magnifier if it is found to have manufacturing defects in materials or workmanship. Please contact Carson for additional warranty details.
The CP-45, MeasureLoupe from the Carson Pro Series, is an 11.5x LED/UV lighted loupe. The built-in reticle is a great tool for measuring and inspecting. Great for engineers to use for quality control and inspecting items such as the pitch of a screw or threads per inch of a saw. Inspect circuit boards for soldering defects. Assist in counting threads of fabric or viewing sewing stitches. Ideal for viewing coins, stamps, camera negatives, specimens, etc. Use the UV light to find the hidden images on currency.Features
  • Pro Series MeasureLoupe 11.5x LED and UV Lighted Loupe Magnifier with Reticle Scale and Storage Case
  • Includes protective storage pouch
  • Uses 3 AAA batteries, not included
Specifications
  • Magnification: 11.5x
  • Reticle: Yes
  • Batte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.