Carson TR-500 The Rock Series Monopod with 3-Way Fluid Panhead - Extends to 57.4 in.

  • Mfr # TR-500

  • Zoro # G304083171


product price: $82.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-500
Zoro #
G304083171
UPC #
750668012944
Country of Origin
China

Description

The Rock Monopod, TR-500 is ideal for photographers shooting wildlife and sporting events. The TR-500 extends to 57.4". The Rock Monopod features four leg sections, aluminum locking legs with quick release locks. The anti-slip locking rubber feet will ensure your view is perfect every time. The 3-way panhead is perfect for amateur photographers shooting wildlife and sporting events. The Rock Monopod is a great alternative to a tripod because it is lightweight, portable and easy to setup. A monopod is beneficial over a tripod in situations where space may be an issue. It is a great aid in taking blur-free images. The carrying case, padded grip and wrist strap are added bonuses for comfort and convenience.

Features
  • The Rock Series Monopod with 3-Way Fluid Panhead - Extends to 57.4 in.
  • Bubble Level
  • Quick Release Shoe
  • Non-Slip Pivoting Rubber Feet
  • Carrying Case
  • Padded Grip & Wrist Strap
Specifications
  • Head Type: 3-Way Fluid Panhead
  • Leg Sections: 4
  • Maximum Height: 57.4"
  • Maximum Tube Diameter: 26 mm
  • Maximum Load: 5.5 lbs
  • Dimension: 9.4 x 9.6 x 57.4
  • Weight: 1.99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.