Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandrel & Nosepiece, 5mm, Steel

  • Mfr # 34625

  • Zoro # G1279984


product price: $12.19
/ea

Key Features

Use With Internal Thread Size
5mm
Material
Steel
For Use With
4BB23
Product Type
Mandrel and Nosepiece Set
Compatible Manufacturer Part Number
4BB23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34625
Zoro #
G1279984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
5mm
Overall Length
4 in
Compatible Internal Thread Size
M5
Compatible External Thread Size
M5

Details

Item
Mandrel/Nosepiece Set
Material
Steel
For Use With
4BB23
Product Type
Mandrel and Nosepiece Set
Compatible Manufacturer Part Number
4BB23
Compatible with Manufacturer Model Number
4BB23
Compatible Manufacturer Model Number
4BB23
Compatible Tool Type
Thread Setting Tool
Compatible Insert Type
Rivet Nuts
For Use With Mfr. Model Number
4BB23
Compatible with Manufacturer Model No.
4BB23
Compatible with Mfr. Model No.
4BB23
For Use with Mfr Model Number
4BB23
Compatible Pump Manufacturer Part Number
4BB23
Compatible Mfr. Model Number
4BB23

Description

Mandrel/Nosepiece Set, Compatible Tool Type Thread Setting Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size M5, Compatible External Thread Size M5, Material Steel, Overall Length 4 in, Product Type Mandrel and Nosepiece Set, Compatible with Grainger Part Number 4BB23, Compatible with Manufacturer Model Number 4BB23, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.