Bedspread, King, Forest Green
Mfr # Mainspread
Zoro # G4310591
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Size
King
Width
120 in
Length
118 in
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Mainspread
Zoro #
G4310591
UPC #
028828027771
Country of Origin
Bahrain
Dimensions
Size
King
Width
120 in
Length
118 in
Fits Mattress Size
King
Overall Width
118 in
Overall Length
120 in
Details
Item
Bedspread
Color
Forest Green
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Fill Weight
5 oz
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Product Type
Bedspread
Fabric Pattern
Solid
Fabric Material
Cotton/Polyester Blend
Stitching Pattern
Quilted
Fiberfill Material
Polyester
Series
Mainspread
Description
Bedspread, King Size, Width 120 In., Length 118 In., Poly/Cotton w/100 Percent Polyester Fill, Color Forest Green, Hem Lock Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.