Bedspread, Twin, Slate
Mfr # Mainspread
Zoro # G4310607
product price: $57.19
/eaKey Features
Size
Twin
Width
71 in
Length
102 in
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Mainspread
Zoro #
G4310607
UPC #
028828027856
Country of Origin
Bahrain
Dimensions
Size
Twin
Width
71 in
Length
102 in
Fits Mattress Size
Twin
Overall Length
102 in
Overall Width
71 in
Details
Item
Bedspread
Color
Slate
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Fill Weight
5 oz
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Product Type
Bedspread
Stitching Pattern
Quilted
Fabric Pattern
Solid
Features
Capped End
Fiberfill Material
Polyester
Fabric Material
Cotton/Polyester Blend
Series
Mainspread
Description
Bedspread, Twin Size, Width 71 In., Length 102 In., Poly/Cotton w/100 Percent Polyester Fill, Color Slate, Hem Lock Stitch, Corners Fitted at Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.