Blanket, 94 in L, White
Mfr # 1B07641
Zoro # G711953715
product price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns
Key Features
Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fiberfill Material
Polyester
Stitching Pattern
Hemmed
Product Type
Blanket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1B07641
Zoro #
G711953715
UPC #
027399031347
Country of Origin
Switzerland
Dimensions
Overall Length
94 in
Fits Mattress Size
Twin
Overall Width
68 in
Details
Color
White
Item
Blanket
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fiberfill Material
Polyester
Stitching Pattern
Hemmed
Product Type
Blanket
Fabric Pattern
Solid
Fabric Material
Microfiber
Thread Count
T180
Weight
25 oz
Features
6 in Box Quilt
Series
Ultra Touch
Description
Blanket, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.