Shop All Sheets and Pillow Cases
Martex
Fitted Sheet, Twin, 39" W, 75" L, PK6
Mfr # 1A30178
Zoro # G6617311
original price:
$80.47
28% off
new price: $57.85
/pk 6, $9.64/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Twin
- Width 39 in
- Length 75 in
- Fabric 60% Cotton/40% Polyester
Product Information
- Brand Martex
- MFR # 1A30178
- Zoro # G6617311
- UPC # 028828179784
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 39 in |
Length | 75 in |
Pocket Size | 9 in |
Details
Description
Fitted Sheet, Fitted, Twin Size, Width 39 in, Length 75 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 9 in, Color White, Hem Color Navy, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE Replacement Foot Cap for Fold Chair, Gray (LE-L-3-GREY-CAPS-GG)
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- MARTEX Flat Sheet, Twin, 69" W, 108" L, PK6 (1A38666)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- Martex Sheets and Pillow Cases