Fleece Blanket, Queen, 90x90 In., Khaki, PK4
Mfr # 1B06727
Zoro # G0180381
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
Key Features
Size
Queen
Color
Khaki
Width
90 in
Length
90 in
Fabric
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B06727
Zoro #
G0180381
UPC #
026705355979
Country of Origin
China
Dimensions
Size
Queen
Width
90 in
Length
90 in
Overall Width
90 in
Fits Mattress Size
Queen
Overall Length
90 in
Details
Color
Khaki
Fabric
Polyester
Type
Microfiber
Item
Blanket
Blanket Weight
3.2 lb
Washing Instructions
Do Not Bleach, Machine Wash Gentle Cold, Tumble Dry Low
Hem
Self
Stitching Pattern
Hemmed
Fabric Material
100% Polyester
Fabric Pattern
Solid
Product Type
Blanket
Material Weight
8.26 oz
Series
Plush
Description
Fleece Blanket, Microfiber, Queen Size, Width 90", Length 90", Polyester, Color Khaki, Self, Blanket Weight 3.2 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.