Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006314
Zoro #
G2853952
UPC #
088377000700
Country of Origin
Bahrain
Dimensions
Size
Standard
Width
20 in
Length
26 in
Overall Width
20 in
Overall Length
26 in
Details
Item
Pillow
Fill
Recycled Polyfiber
Fill Weight
22 oz
Washing Instructions
Machine Wash and Dry
Fabric
50/50 Polyester/Cotton
Color
White
Thread Count
200
Product Type
Pillow
Cover Material
Cotton, Polyester
Cover Composition
40% Cotton, 60% Polyester
Core Material
Cluster Fiber
Reusability
Reusable
Series
Brentwood II
Description
Pillow, Standard Size, Width 20", Length 26", Color White, Fill Recycled Polyfiber, 22 oz. Fill Weight, 152 Thread Count, 50/50 Polyester/cotton, Machine Wash And Dry Per Care Label, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.