Zoro Homepage

Pillowcase, Queen, 44" W, 39" L, PK12

  • Mfr # 1A05384

  • Zoro # G6617217


product price: $37.59
/pk 12, $3.13/ea

Key Features

Size
Queen
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A05384
Zoro #
G6617217
UPC #
028828978899
Country of Origin
Bahrain

Dimensions

Size
Queen
Pocket Size
0
Width
44 in
Length
39 in
For Pillow Size
Queen
Overall Width
20 in
Hem Size
3 in
Overall Length
34 in

Details

Color
Bone
Material
Polyester, Cotton
Type
Case
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Hem
3 in
Hem Color
White
Corners
Folded and Sewn
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Folded and Sewn
Fabric Pattern
Solid
Fabric Technology
Staybright(R)

Description

Pillowcase, Crease Resistant, Case, Fade Resistant, Queen Size, Width 44 In., Length 39 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Folded and Sewn, Hem 3 In., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.