Shop All Bath Towels
Martex Sovereign
Wash Towel, Dobby, Ecru, 1 lb., PK12
Mfr # 7132348
Zoro # G8595553
original price:
$22.46
50% off
new price: $11.19
/pk 12, $0.93/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material Cotton/Polyester
- Width 12 in
- Length 12 in
- Weight 1 lb
Product Information
- Brand Martex Sovereign
- MFR # 7132348
- Zoro # G8595553
- UPC # 077348628548
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 12 in |
Length | 12 in |
Details
Description
Wash Towel, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb., Dobby Border, Cotton/Polyester Material, Hemmed Edges, Color Ecru, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- BAXTON STUDIO Cassidy 4-Level Dark Brown Modern Bookshelf (101-5051)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- PLUS CRESCENT 12 x 12 Washcloths , 12PK (PLUS-1212-1)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- Martex Sovereign Bath Towels